Shop D&D
See all product information
Create Account
Timing Belt, 14ME, 85mm x 1078mm PL, 77T
Mfr # 1078-14M-85E
Zoro # G916204803
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
1078-14M-85E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1078-14M-85E
- Zoro #
- G916204803
- UPC #
- 199453043112
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 85 mm
- Pitch Length
- 1078 mm
- Outside Length
- 42-4/9 in
Details
- Item
- Timing Belt
- Industry Number
- 1078-14M-85E
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 77
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.