
Timing Belt, 20M, 194mm x 4600mm PL, 230T
Mfr # 4600-20M-194
Zoro # G316195398
product price: $1,979.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
7-2/3 in
Outside Length
181 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4600-20M-194
Zoro #
G316195398
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
7-2/3 in
Outside Length
181 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.