Timing Belt, 20ME, 115mm x 3960mm PL, 198T
Mfr # 3960-20M-115E
Zoro # G716184619
product price: $807.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
4-1/2 in
Outside Length
156 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3960-20M-115E
Zoro #
G716184619
UPC #
199453045314
Country of Origin
China
Dimensions
Width - Timing Belts
4-1/2 in
Outside Length
156 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.