Timing Belt, 20ME, 170mm x 4600mm PL, 230T
Mfr # 4600-20M-170E
Zoro # G916195453
product price: $1,387.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
6-2/3 in
Outside Length
181 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4600-20M-170E
Zoro #
G916195453
UPC #
199453045321
Country of Origin
China
Dimensions
Width - Timing Belts
6-2/3 in
Outside Length
181 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.