Timing Belt, 228 Teeth, 1824 mm Wide, TB251
- Mfr # TB251
- Zoro # G608295546
product price:Â
$
48.69
/ea
Key Features
Belt Trade Size
TB
Industry Number
TB251
Pitch Length
1824 mm
Number of Teeth
228
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB251
- Zoro #
- G608295546
- UPC #
- -
- Country of Origin
- China
- Item
- Timing Belt
- Industry Number
- TB251
- Number of Teeth
- 228
- Reinforcing Cord Material
- Fiberglass
Dimensions
- Belt Trade Size
- TB
- Pitch Length
- 1824 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.