Shop D&D
See all product information
Create Account
Timing Belt, 2GTE, 6mm x 408mm PL, 204T
Mfr # 408-2GT-06E
Zoro # G716194878
product price:Â $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Belt Material
Chloroprene Polymer
Belt Series
Dura-Torque GT Elite
Belt Coating
Nylon
Top Width
6 mm
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
408-2GT-06E
Zoro #
G716194878
UPC #
199453051322
Country of Origin
China
Dimensions
Top Width
6 mm
Pitch Length
408 mm
Belt Trade Size
2GT
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Torque GT Elite
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
408-2GT-06E
Pitch
2 mm
Number of Teeth
204
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.