
Timing Belt, 3M, 10mm x 213mm PL, 71T
Mfr # 213-3M-10
Zoro # G016201771
product price: $1.45
/eaSold in multiples of 6 for $8.70
Key Features
Width - Timing Belts
2/5 in
Outside Length
8-2/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
213-3M-10
Zoro #
G016201771
UPC #
190859996774
Country of Origin
China
Dimensions
Width - Timing Belts
2/5 in
Outside Length
8-2/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.