
Timing Belt, 3M, 120mm x 450mm PL, 150T
Mfr # 450-3M-120
Zoro # G016204895
product price: $35.95
/eaKey Features
Width - Timing Belts
4-5/7 in
Outside Length
17-5/7 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-3M-120
Zoro #
G016204895
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
4-5/7 in
Outside Length
17-5/7 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.