Zoro Homepage

Timing Belt, 3M, 12mm x 399mm PL, 133T

  • Mfr # 399-3M-12

  • Zoro # G916204629


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Width - Timing Belts
1/2 in
Material
Fiberglass
Outside Length
15-5/7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399-3M-12
Zoro #
G916204629
UPC #
190859650249
Country of Origin
China

Dimensions

Width - Timing Belts
1/2 in
Outside Length
15-5/7 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.