
Timing Belt, 3M, 12mm x 804mm PL, 268T
Mfr # 804-3M-12
Zoro # G416206741
product price: $8.15
/eaKey Features
Width - Timing Belts
1/2 in
Outside Length
31-2/3 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804-3M-12
Zoro #
G416206741
UPC #
190859133834
Country of Origin
China
Dimensions
Width - Timing Belts
1/2 in
Outside Length
31-2/3 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.