
Timing Belt, 3M, 372mm x 456mm PL, 152T
Mfr # 456-3M-372
Zoro # G916203325
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
14-2/3 in
Outside Length
18 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
456-3M-372
Zoro #
G916203325
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
14-2/3 in
Outside Length
18 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.