
Timing Belt, 3M, 40mm x 270mm PL, 90T
Mfr # 270-3M-40
Zoro # G716184145
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Width - Timing Belts
1-4/7 in
Outside Length
10-5/8 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270-3M-40
Zoro #
G716184145
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
1-4/7 in
Outside Length
10-5/8 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.