
Timing Belt, 3M, 435mm x 813mm PL, 271T
Mfr # 813-3M-435
Zoro # G016195292
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
17-1/8 in
Outside Length
32 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
813-3M-435
Zoro #
G016195292
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
17-1/8 in
Outside Length
32 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.