
Timing Belt, 3M, 7mm x 141mm PL, 47T
Mfr # 141-3M-07
Zoro # G016201092
product price: $0.88
/eaSold in multiples of 9 for $7.92
Key Features
Width - Timing Belts
2/7 in
Outside Length
5-5/9 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141-3M-07
Zoro #
G016201092
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
2/7 in
Outside Length
5-5/9 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.