
Timing Belt, 3M, 8mm x 309mm PL, 103T
Mfr # 309-3M-08
Zoro # G716206434
product price: $1.89
/eaSold in multiples of 5 for $9.45
Key Features
Width - Timing Belts
1/3 in
Outside Length
12-1/6 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
309-3M-08
Zoro #
G716206434
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
1/3 in
Outside Length
12-1/6 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.