
Timing Belt, 3M, 90mm x 111mm PL, 37T
Mfr # 111-3M-90
Zoro # G516206092
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Width - Timing Belts
3-1/2 in
Outside Length
4-3/8 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111-3M-90
Zoro #
G516206092
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
3-1/2 in
Outside Length
4-3/8 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.