Timing Belt, 3ME, 15mm x 1344mm PL, 448T
Mfr # 1344-3M-15E
Zoro # G716205925
product price: $13.45
/eaKey Features
Width - Timing Belts
3/5 in
Outside Length
53 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1344-3M-15E
Zoro #
G716205925
UPC #
199453024418
Country of Origin
China
Dimensions
Width - Timing Belts
3/5 in
Outside Length
53 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.