Shop D&D
See all product information
Create Account
Timing Belt, 3ME, 15mm x 141mm PL, 47T
Mfr # 141-3M-15E
Zoro # G116192894
product price:Â $1.39
/ea
Sold in multiples of 6 for $8.34
Key Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
5-5/9 in
Pitch
3 mm
Belt Trade Size
3M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
141-3M-15E
Zoro #
G116192894
UPC #
199453021455
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
5-5/9 in
Belt Trade Size
3M
Pitch Length
141 mm
Details
Belt Material
Chloroprene Polymer
Pitch
3 mm
Industry Number
141-3M-15E
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
47
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.