Shop D&D
See all product information
Create Account
Timing Belt, 3ME, 15mm x 1587mm PL, 529T
Mfr # 1587-3M-15E
Zoro # G116195321
product price:Â $15.85
/eaKey Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
62-1/2 in
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1587-3M-15E
Zoro #
G116195321
UPC #
199453024494
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
62-1/2 in
Belt Trade Size
3M
Pitch Length
1587 mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Tooth Shape
Curvilinear
Industry Number
1587-3M-15E
Belt Coating
Nylon
Number of Teeth
529
Belt Series
Dura-Sync Torque Elite
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.