Timing Belt, 3ME, 15mm x 180mm PL, 60T
Mfr # 180-3M-15E
Zoro # G516186790
product price: $1.79
/eaSold in multiples of 5 for $8.95
Key Features
Width - Timing Belts
3/5 in
Outside Length
7 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180-3M-15E
Zoro #
G516186790
UPC #
199453021660
Country of Origin
China
Dimensions
Width - Timing Belts
3/5 in
Outside Length
7 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.