Timing Belt, 3ME, 15mm x 237mm PL, 79T
Mfr # 237-3M-15E
Zoro # G616194978
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Width - Timing Belts
3/5 in
Outside Length
9-1/3 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237-3M-15E
Zoro #
G616194978
UPC #
199453021998
Country of Origin
China
Dimensions
Width - Timing Belts
3/5 in
Outside Length
9-1/3 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.