Timing Belt, 3ME, 15mm x 252mm PL, 84T
Mfr # 252-3M-15E
Zoro # G216184492
product price: $3.59
/eaSold in multiples of 4 for $14.36
Key Features
Width - Timing Belts
3/5 in
Outside Length
10 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252-3M-15E
Zoro #
G216184492
UPC #
199453025378
Country of Origin
China
Dimensions
Width - Timing Belts
3/5 in
Outside Length
10 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.