Zoro Homepage

Timing Belt, 3ME, 15mm x 423mm PL, 141T

  • Mfr # 423-3M-15E

  • Zoro # G416201623


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Width - Timing Belts
3/5 in
Material
Fiberglass
Outside Length
16-2/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423-3M-15E
Zoro #
G416201623
UPC #
199453023039
Country of Origin
China

Dimensions

Width - Timing Belts
3/5 in
Outside Length
16-2/3 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.