Shop D&D
See all product information
Create Account
Timing Belt, 3ME, 15mm x 477mm PL, 159T
Mfr # 477-3M-15E
Zoro # G716190542
product price:Â $4.75
/ea
Sold in multiples of 2 for $9.50
Key Features
Belt Trade Size
3M
Industry Number
477-3M-15E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
477-3M-15E
Zoro #
G716190542
UPC #
199453023350
Country of Origin
China
Dimensions
Belt Trade Size
3M
Top Width
15 mm
Pitch Length
477 mm
Outside Length
18-7/9 in
Details
Item
Timing Belt
Industry Number
477-3M-15E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
159
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.