Shop D&D
See all product information
Create Account
Timing Belt, 3ME, 380mm x 174mm PL, 58T
Mfr # 174-3M-380E-SLV
Zoro # G116199527
product price:Â $43.99
/eaKey Features
Belt Material
Chloroprene Polymer
Pitch
3 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch Length
174 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
174-3M-380E-SLV
Zoro #
G116199527
UPC #
199453024838
Country of Origin
China
Dimensions
Pitch Length
174 mm
Belt Trade Size
3M
Top Width
380mm
Details
Belt Material
Chloroprene Polymer
Pitch
3 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
58
Tooth Location
One Side
Industry Number
174-3M-380E-SLV
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.