Timing Belt, 3ME, 6mm x 1500mm PL, 500T
Mfr # 1500-3M-06E
Zoro # G916197273
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Width - Timing Belts
1/4 in
Outside Length
59 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-3M-06E
Zoro #
G916197273
UPC #
199453024432
Country of Origin
China
Dimensions
Width - Timing Belts
1/4 in
Outside Length
59 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.