Zoro Homepage

Timing Belt, 3ME, 6mm x 399mm PL, 133T

  • Mfr # 399-3M-06E

  • Zoro # G816184502


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Width - Timing Belts
1/4 in
Outside Length
15-5/7 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399-3M-06E
Zoro #
G816184502
UPC #
199453022957
Country of Origin
China

Dimensions

Width - Timing Belts
1/4 in
Outside Length
15-5/7 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.