Shop D&D
See all product information
Create Account
Timing Belt, 3ME, 6mm x 522mm PL, 174T
Mfr # 522-3M-06E
Zoro # G516196362
product price:Â $2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
Belt Trade Size
3M
Industry Number
522-3M-06E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522-3M-06E
- Zoro #
- G516196362
- UPC #
- 199453023558
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 6 mm
- Pitch Length
- 522 mm
- Outside Length
- 20-5/9 in
Details
- Item
- Timing Belt
- Industry Number
- 522-3M-06E
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 174
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.