Zoro Homepage

Timing Belt, 3ME, 6mm x 525mm PL, 175T

  • Mfr # 525-3M-06E

  • Zoro # G216197584


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Width - Timing Belts
1/4 in
Outside Length
20-2/3 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525-3M-06E
Zoro #
G216197584
UPC #
199453023589
Country of Origin
China

Dimensions

Width - Timing Belts
1/4 in
Outside Length
20-2/3 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.