Timing Belt, 3ME, 9mm x 315mm PL, 105T
Mfr # 315-3M-09E
Zoro # G416184407
product price: $1.89
/eaSold in multiples of 5 for $9.45
Key Features
Width - Timing Belts
1/3 in
Outside Length
12-2/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315-3M-09E
Zoro #
G416184407
UPC #
199453022438
Country of Origin
China
Dimensions
Width - Timing Belts
1/3 in
Outside Length
12-2/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.