Zoro Homepage

Timing Belt, 3ME, 9mm x 426mm PL, 142T

  • Mfr # 426-3M-09E

  • Zoro # G916184884


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Width - Timing Belts
1/3 in
Outside Length
16-7/9 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-3M-09E
Zoro #
G916184884
UPC #
199453026399
Country of Origin
China

Dimensions

Width - Timing Belts
1/3 in
Outside Length
16-7/9 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.