Shop D&D
See all product information
Create Account
Timing Belt, 3ME, 9mm x 732mm PL, 244T
Mfr # 732-3M-09E
Zoro # G216185093
product price:Â $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
28-5/6 in
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
732-3M-09E
Zoro #
G216185093
UPC #
199453024098
Country of Origin
China
Dimensions
Top Width
9mm
Outside Length
28-5/6 in
Pitch Length
732 mm
Belt Trade Size
3M
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
244
Item
Timing Belt
Pitch
3 mm
Belt Coating
Nylon
Industry Number
732-3M-09E
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.