Timing Belt, 3MUK, 5mm x 240mm PL, 80T
Mfr # 240-3M-05UK
Zoro # G916193985
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Width - Timing Belts
1/5 in
Outside Length
9-4/9 in
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-3M-05UK
Zoro #
G916193985
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
1/5 in
Outside Length
9-4/9 in
Details
Material
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.