Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5M, 10mm x 340mm PL, 68T

  • Mfr # 340-5M-10

  • Zoro # G716199866


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Width - Timing Belts
2/5 in
Material
Fiberglass
Outside Length
13-2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340-5M-10
Zoro #
G716199866
UPC #
190859136576
Country of Origin
China

Dimensions

Width - Timing Belts
2/5 in
Outside Length
13-2/5 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.