Zoro Homepage

Timing Belt, 5M, 12mm x 375mm PL, 75T

  • Mfr # 375-5M-12

  • Zoro # G816187657


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Width - Timing Belts
1/2 in
Material
Fiberglass
Outside Length
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-5M-12
Zoro #
G816187657
UPC #
190859680017
Country of Origin
China

Dimensions

Width - Timing Belts
1/2 in
Outside Length
14-3/4 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.