
Timing Belt, 5M, 16mm x 220mm PL, 44T
Mfr # 220-5M-16
Zoro # G816204910
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Width - Timing Belts
5/8 in
Outside Length
8-2/3 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220-5M-16
Zoro #
G816204910
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
5/8 in
Outside Length
8-2/3 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.