
Timing Belt, 5M, 20mm x 585mm PL, 117T
Mfr # 585-5M-20
Zoro # G616207364
product price: $11.49
/eaKey Features
Width - Timing Belts
4/5 in
Outside Length
23 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
585-5M-20
Zoro #
G616207364
UPC #
199453017717
Country of Origin
China
Dimensions
Width - Timing Belts
4/5 in
Outside Length
23 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.