
Timing Belt, 5M, 30mm x 815mm PL, 163T
Mfr # 815-5M-30
Zoro # G516208041
product price: $23.49
/eaKey Features
Width - Timing Belts
1-1/6 in
Outside Length
32 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815-5M-30
Zoro #
G516208041
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
1-1/6 in
Outside Length
32 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.