Zoro Homepage

Timing Belt, 5M, 310mm x 3200mm PL, 640T

  • Mfr # 3200-5M-310

  • Zoro # G216184140


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
12-1/5 in
Material
Fiberglass
Outside Length
126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-5M-310
Zoro #
G216184140
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
12-1/5 in
Outside Length
126 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.