
Timing Belt, 5M, 350mm x 1115mm PL, 223T
Mfr # 1115-5M-350
Zoro # G516206542
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
13-7/9 in
Outside Length
43-8/9 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1115-5M-350
Zoro #
G516206542
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
13-7/9 in
Outside Length
43-8/9 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.