
Timing Belt, 5M, 35mm x 670mm PL, 134T
Mfr # 670-5M-35
Zoro # G916204766
product price: $17.99
/eaKey Features
Width - Timing Belts
1-3/8 in
Outside Length
26-3/8 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670-5M-35
Zoro #
G916204766
UPC #
190859140078
Country of Origin
China
Dimensions
Width - Timing Belts
1-3/8 in
Outside Length
26-3/8 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.