
Timing Belt, 5M, 430mm x 265mm PL, 53T
Mfr # 265-5M-430
Zoro # G016207285
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
17 in
Outside Length
10-3/7 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265-5M-430
Zoro #
G016207285
UPC #
190859551287
Country of Origin
China
Dimensions
Width - Timing Belts
17 in
Outside Length
10-3/7 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.