Zoro Homepage

Timing Belt, 5M, 450mm x 1035mm PL, 207T

  • Mfr # 1035-5M-450-SLV

  • Zoro # G216197010


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
17-5/7 in
Outside Length
40-3/4 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035-5M-450-SLV
Zoro #
G216197010
UPC #
190859198260
Country of Origin
China

Dimensions

Width - Timing Belts
17-5/7 in
Outside Length
40-3/4 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.