Shop All Timing Belts
D&D
Timing Belt, 5M, 9 x 340mm PL, T68
Mfr # 340-5M-09
Zoro # G701884449
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 68
- Pitch 5
- Material FIBERGLASS
- Number of Ribs 9
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 340-5M-09
- Zoro # G701884449
- UPC # 190859404354
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 9mm |
Outside Length | 340mm |
Details
Description
Timing Belt, 5M, 9 x 340mm PL, T68 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B76 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (6A159)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X03X02)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54200)
- D&D Timing Belt, 8M, 20 x 1440mm PL, T180 (1440-8M-20)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- D&D Belt, VS, 1.5 x 35.2in OC (2430V345)
- D&D Timing Belt, 14M, 55 x 2590mm PL, T185 (2590-14M-55)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHH9)
- D&D Power Transmission Belts