Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 15mm x 1180mm PL, 236T
Mfr # 1180-5M-15E
Zoro # G016202075
product price:Â $13.65
/eaKey Features
Belt Trade Size
5M
Industry Number
1180-5M-15E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1180-5M-15E
- Zoro #
- G016202075
- UPC #
- 199453030181
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 15 mm
- Pitch Length
- 1180 mm
- Outside Length
- 46-1/2 in
Details
- Item
- Timing Belt
- Industry Number
- 1180-5M-15E
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 236
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.