Zoro Homepage

Timing Belt, 5ME, 15mm x 1225mm PL, 245T

  • Mfr # 1225-5M-15E

  • Zoro # G516189708


product price: $14.15
/ea

Key Features

Width - Timing Belts
3/5 in
Material
Fiberglass
Outside Length
48-2/9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1225-5M-15E
Zoro #
G516189708
UPC #
199453030266
Country of Origin
China

Dimensions

Width - Timing Belts
3/5 in
Outside Length
48-2/9 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.