Timing Belt, 5ME, 15mm x 1400mm PL, 280T
Mfr # 1400-5M-15E
Zoro # G416187064
product price: $16.15
/eaKey Features
Width - Timing Belts
3/5 in
Outside Length
55-1/8 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400-5M-15E
Zoro #
G416187064
UPC #
199453030495
Country of Origin
China
Dimensions
Width - Timing Belts
3/5 in
Outside Length
55-1/8 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.