Timing Belt, 5ME, 15mm x 1600mm PL, 320T
Mfr # 1600-5M-15E
Zoro # G316189991
product price: $18.45
/eaKey Features
Width - Timing Belts
3/5 in
Outside Length
63 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-5M-15E
Zoro #
G316189991
UPC #
199453030716
Country of Origin
China
Dimensions
Width - Timing Belts
3/5 in
Outside Length
63 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.