Zoro Homepage

Timing Belt, 5ME, 25mm x 1025mm PL, 205T

  • Mfr # 1025-5M-25E

  • Zoro # G016196992


product price: $19.69
/ea

Key Features

Width - Timing Belts
1 in
Material
Fiberglass
Outside Length
40-1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025-5M-25E
Zoro #
G016196992
UPC #
199453029789
Country of Origin
China

Dimensions

Width - Timing Belts
1 in
Outside Length
40-1/3 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.