Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 25mm x 180mm PL, 36T
Mfr # 180-5M-25E
Zoro # G616187222
product price:Â $3.49
/ea
Sold in multiples of 3 for $10.47
Key Features
Belt Trade Size
5M
Industry Number
180-5M-25E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
180-5M-25E
Zoro #
G616187222
UPC #
199453027808
Country of Origin
China
Dimensions
Belt Trade Size
5M
Top Width
25 mm
Pitch Length
180 mm
Outside Length
7 in
Details
Item
Timing Belt
Industry Number
180-5M-25E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
36
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.